
Rubber, FDA Silicone, 1/16in Thick, 4in wide, 36in long, 60A
Mfr # 2860FDA-1/16Y
Zoro # G910918454
product price: $9.39
/eaKey Features
Rubber Thickness
1/16"
Rubber Material
FDA Silicone Sheet Rubber
Rubber Color
White
Max Temp (F)
400⁰F
Min. Temp. (F)
-20⁰F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2860FDA-1/16Y
Zoro #
G910918454
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Rubber Thickness
1/16"
Rubber Width
4"
Rubber Length
36"
Details
Rubber Material
FDA Silicone Sheet Rubber
Rubber Color
White
Max Temp (F)
400⁰F
Min. Temp. (F)
-20⁰F
Durometer
60
Backing Type
No Adhesive
Tensile Strength (PSI)
850 PSI
Elongation
2.5
Finish
Smooth
Standards
FDA
Shape
Rectangle
Description
Rubber Roll, FDA Silicone, Rubber Width 4 in, Rubber Length 36 in, Rubber Thickness 1/16 in, White, 60A, Plain backing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.