Rubber, Neoprene Diaphram 1 PLY, 1/16in Thick, 12in wide, 50ft long, 60A

  • Mfr # 7720NEO1-1/16-50

  • Zoro # G110918353


product price:  $786.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/16"
Rubber Material
Neoprene Diaphragm Sheet Rubber 1 PLY
Rubber Color
Black
Max Temp (F)
170⁰F
Min. Temp. (F)
-20⁰F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7720NEO1-1/16-50
Zoro #
G110918353
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Rubber Thickness
1/16"
Rubber Width
36"
Rubber Length
50'

Details

Rubber Material
Neoprene Diaphragm Sheet Rubber 1 PLY
Rubber Color
Black
Max Temp (F)
170⁰F
Min. Temp. (F)
-20⁰F
Durometer
60
Backing Type
No Adhesive
Tensile Strength (PSI)
750 PSI
Elongation
3
Finish
Plate
Shape
Rectangle
Number of Plys
1

Description

Rubber Roll, Neoprene Diaphram 1 PLY, Rubber Width 36 in, Rubber Length 50 ft, Rubber Thickness 1/16 in, Black, 60A, Plain backing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.