Zoro Homepage

Drain Hose, 6 ft.

  • Mfr # SSD6

  • Zoro # G6150658


product price: $13.69
/ea

Key Features

Fits Brand
E James and Co
Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSD6
Zoro #
G6150658
UPC #
-
Country of Origin
United States

Dimensions

Height
72 in

Details

Item
Drain Hose
Fits Brand
E James and Co

Description

Drain Hose, Overall Height 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.