Zoro Homepage

Edging, Neoprene, E, 1/32 x 1/8 In, 100 Ft L

  • Mfr # ENP502081012

  • Zoro # G801959597


product price: $66.95
/ea

Key Features

Material
Neoprene Rubber
Overall Height
1/8"
Overall Width
1/32"
Color
Black
Application
Industrial, commerical, warehouse, factory, plant use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENP502081012
Zoro #
G801959597
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/8"
Overall Width
1/32"

Details

Material
Neoprene Rubber
Color
Black
Application
Industrial, commerical, warehouse, factory, plant use

Description

Rubber Edging, Neoprene, Style E, 1/32 in x 1/8 in 100 ft Length, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.