Rubber Edging, SBR, 100 ft. Length, Non-Adhesive Backing, 9/32" Overall Width, Style: J (Discontinued)
- Mfr # ESBP1004201837
- Zoro # G1994912
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESBP1004201837
Zoro #
G1994912
UPC #
-
Country of Origin
United States
Dimensions
Groove Width
1/16"
Overall Height
37/64"
Overall Width
9/32"
Length
100 ft.
Groove Depth
5/16"
Details
Item
Rubber Edging
Material
SBR
Style
J
Backing Type
Non-Adhesive
Color
Black
Standards
ASTM D2000 AA
Min. Temp. (F)
-25
Max. Temp. (F)
230
Description
Rubber Edging, Application SBR, Color Black, Material SBR, Overall Height 37/64 in, Overall Width 9/32 in, Standards ASTM D2000 AA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.