EPDM Rubber, 10' Length, 1/2" Overall Width
Mfr # EEP132404423-10
Zoro # G701958614
product price: $17.55
/eaKey Features
Material
EPDM Rubber
Overall Height
5/8"
Overall Width
1/2"
Length
10'
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EEP132404423-10
Zoro #
G701958614
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5/8"
Overall Width
1/2"
Length
10'
Details
Material
EPDM Rubber
Color
Black
Application
Industrial, commerical, warehouse, factory, plant use
Description
Rubber Edging, EPDM, Style A, 1/2 in x 5/8 in 10 ft Length, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.