Zoro Homepage

EPDM Rubber, 100' Length, 1/2" Overall Width

  • Mfr # EEP132404423

  • Zoro # G401958679


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM Rubber
Overall Height
5/8"
Overall Width
1/2"
Length
100'
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EEP132404423
Zoro #
G401958679
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5/8"
Overall Width
1/2"
Length
100'

Details

Material
EPDM Rubber
Color
Black
Application
Industrial, commerical, warehouse, factory, plant use

Description

Rubber Edging, EPDM, Style A, 1/2 in x 5/8 in 100 ft Length, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.