EPDM Rubber, 100' Length, 1/2" Overall Width
Mfr # EEP932404860
Zoro # G901958827
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Material
EPDM Rubber
Overall Height
5/8"
Overall Width
1/2"
Length
100'
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EEP932404860
Zoro #
G901958827
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5/8"
Overall Width
1/2"
Length
100'
Details
Material
EPDM Rubber
Color
Black
Application
Industrial, commerical, warehouse, factory, plant use
Description
Rubber Edging, EPDM, Style A, 1/2 in x 5/8 in 100 ft Length, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.