Shop E. JAMES
See all product information
Create Account
Neoprene, 36"x48", Blk, 60A, 500 psi, 1/4"
- Mfr # 5000-1/4J
- Zoro # G6502428
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
1/4"
Rubber Width
36"
Rubber Length
48"
Rubber Material
Economy Grade Neoprene Rubber
Rubber Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5000-1/4J
- Zoro #
- G6502428
- UPC #
- -
- Country of Origin
- China
- Item
- Neoprene,36"X48",Blk,60A,500 Psi 1/4"
- Rubber Material
- Economy Grade Neoprene Rubber
- Rubber Color
- Black
- Finish
- Smooth
- Application
- Industrial, Commerical, Warehouse, Factory, Plant Use
Dimensions
- Rubber Thickness
- 1/4"
- Rubber Width
- 36"
- Rubber Length
- 48"
Description
Neoprene,36 In.X48 In.,Blk,60A,500 Psi 1/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.