
Neoprene, 36"x48", Blk, 60A, 500 psi, 1/8"
Mfr # 5000-1/8J
Zoro # G6502260
product price: $53.25
/eaKey Features
Rubber Thickness
1/8"
Rubber Width
36"
Rubber Length
48"
Rubber Material
Economy Grade Neoprene Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000-1/8J
Zoro #
G6502260
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/8"
Rubber Width
36"
Rubber Length
48"
Details
Item
Neoprene,36"X48",Blk,60A,500 Psi 1/8"
Rubber Material
Economy Grade Neoprene Rubber
Rubber Color
Black
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Neoprene,36 In.X48 In.,Blk,60A,500 Psi 1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.