Zoro Homepage

Neoprene, 48"x48", Blk, 60A, 500 psi, 1/16"

  • Mfr # 5000-1/16K

  • Zoro # G6502242


product price: $44.49
/ea

Key Features

Rubber Thickness
1/16"
Rubber Width
48"
Rubber Length
48"
Rubber Material
Economy Grade Neoprene Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000-1/16K
Zoro #
G6502242
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/16"
Rubber Width
48"
Rubber Length
48"

Details

Item
Neoprene,48"X48",Blk,60A,500 Psi 1/16"
Rubber Material
Economy Grade Neoprene Rubber
Rubber Color
Black
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Neoprene,48 In.X48 In.,Blk,60A,500 Psi 1/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.