Zoro Homepage

Neoprene Rubber, 10' Length, 1/16' Overall Width

  • Mfr # ENP404161220-10

  • Zoro # G501959781


product price: $9.65
/ea

Key Features

Material
Neoprene Rubber
Overall Height
1/4"
Overall Width
1/16'
Color
Black
Application
Industrial, commerical, warehouse, factory, plant use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENP404161220-10
Zoro #
G501959781
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/4"
Overall Width
1/16'
Length
10'

Details

Material
Neoprene Rubber
Color
Black
Application
Industrial, commerical, warehouse, factory, plant use

Description

Rubber Edging, Neoprene, Style D, 1/16 in x 1/4 in 10 ft Length, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.