Neoprene Rubber, 100' Length, 1/16" Overall Width
Mfr # ENP804111616
Zoro # G901961056
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Material
Neoprene Rubber
Overall Height
11/64"
Overall Width
1/16"
Length
100'
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ENP804111616
Zoro #
G901961056
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
11/64"
Overall Width
1/16"
Length
100'
Details
Material
Neoprene Rubber
Color
Black
Application
Industrial, commerical, warehouse, factory, plant use
Description
Rubber Edging, Neoprene, Style H, 1/16 in x 11/64 in 100 ft Length, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.