Zoro Homepage

Neoprene Rubber, 48"x48", Blk, 60A, 1/8"

  • Mfr # 6060-1/8K

  • Zoro # G6502111


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/8"
Rubber Width
48"
Rubber Length
48"
Rubber Material
Neoprene Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6060-1/8K
Zoro #
G6502111
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/8"
Rubber Width
48"
Rubber Length
48"

Details

Item
Neoprene Rubber,48" X 48",Blk,60A 1/8"
Rubber Material
Neoprene Rubber
Rubber Color
Black
Durometer
60A
Tensile Strength (PSI)
1000 PSI
Elongation
2.5
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Commerical Grade
Temperature Range - Adhesives
-20°F to 170°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Neoprene Rubber,48 In. X 48 In.,Blk,60A 1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.