Neoprene Rubber, 50' Length, 1/8" Overall Width
Mfr # ENP108161620-50
Zoro # G101959259
product price: $41.55
/eaKey Features
Material
Neoprene Rubber
Overall Height
1/4"
Overall Width
1/8"
Length
50'
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ENP108161620-50
Zoro #
G101959259
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1/4"
Overall Width
1/8"
Length
50'
Details
Material
Neoprene Rubber
Color
Black
Application
Industrial, commerical, warehouse, factory, plant use
Description
Rubber Edging, Neoprene, Style A, 1/8 in x 1/4 in 50 ft Length, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.