
Neoprene Spring, 1-1/2" Thickx36"x36", 70A
Mfr # 2080-1 1/2X36X36
Zoro # G6502349
product price: $585.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
36"
Rubber Width
1 1/2"
Rubber Length
36"
Rubber Material
Neoprene Spring Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2080-1 1/2X36X36
Zoro #
G6502349
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
36"
Rubber Width
1 1/2"
Rubber Length
36"
Details
Item
Neoprene Spring,1-1/2"ThickX36"X36",70A
Rubber Material
Neoprene Spring Rubber
Rubber Color
Black
Durometer
70A
Tensile Strength (PSI)
1500 PSI
Elongation
2
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Commerical Grade
Temperature Range - Adhesives
-30°F to 220°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Neoprene Spring,1-1/2 In.ThickX36 In.X36 In.,70A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.