
Roll, Buna, 1/16 in. Thick, 10 ft., 60A
Mfr # 4060-1/16-10
Zoro # G801961842
product price: $66.89
/eaKey Features
Thickness
1/16"
Width
36"
Length
10'
Material
Buna-N Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4060-1/16-10
Zoro #
G801961842
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
1/16"
Width
36"
Length
10'
Details
Material
Buna-N Rubber
Color
Black
Temperature Range
-30°F to 220°F
Tensile Strength
1000 PSI
Elongation
3
Standards
ASTM D2000 BF
Durometer
60A
Grade
Commerical Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth
Description
Rubber Roll, Buna, Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 1/16 in, Blk 60A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.