
Roll, Buna, 1/16 T x36 In W, 100 Ft, Blk, 50A
Mfr # 4050-1/16-100
Zoro # G501958739
product price: $927.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Thickness
1/16"
Width
36"
Length
100'
Material
Buna-N Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4050-1/16-100
Zoro #
G501958739
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
1/16"
Width
36"
Length
100'
Details
Material
Buna-N Rubber
Color
Black
Elongation
3
Grade
Commerical Grade
Temperature Range
-30°F to 220°F
Standards
ASTM D2000 BF
Tensile Strength
1000 PSI
Durometer
50A
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Roll, Buna-N Rubber, Width 36 in, Rubber Length 100 ft, Rubber Thickness 1/16 in, 50A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.