Zoro Homepage
This item is Discontinued.
E. James 1/2" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 60A 4060-1/2-5

1/2" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 60A (Discontinued)

  • Mfr # 4060-1/2-5
  • Zoro # G0241398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060-1/2-5
Zoro #
G0241398
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/2 in
Rubber Width
36 in
Rubber Length
5 ft
Length
5 ft.
Width
36"
Thickness
1/2"

Details

Item
Rubber Sheet
Rubber Properties
Abrasion Resistant, Adhesion to Metal, Oil Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1000
Elongation
200%
Finish
Smooth
Standards
ASTM D2000 BF
Grade
Commercial Grade
Application
Oil Resistant
Color
Black
Max. Temp. (F)
220
Material
Buna-N
Type
Commercial Grade

Description

Rubber Sheet, Backing Type Plain, Color Black, Durometer 60A, Grade Commercial Grade, Material Buna-N, Standards ASTM D2000 BF, Elongation 200 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.