
Roll, Buna, 1/8 in. Thick, 25 ft., Black
Mfr # 5346HG-1/8-25
Zoro # G901958537
product price: $777.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/8"
Width
36"
Length
25'
Material
High Grade Buna-N Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5346HG-1/8-25
Zoro #
G901958537
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
1/8"
Width
36"
Length
25'
Details
Material
High Grade Buna-N Rubber
Color
Black
Temperature Range
-40°F to 225°F
Elongation
3
Grade
High Grade
Durometer
70A
Standards
ASTM D2000 BG
Tensile Strength
1500 PSI
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Roll,Buna,1/8 in. Thick,25 ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.