
Roll, Buna, 1/8 Th x 36 In W, 50 Ft, Blk, 40A
Mfr # 4040-1/8-50
Zoro # G901960936
product price: $859.99
/eaKey Features
Thickness
1/8"
Width
36"
Length
50'
Material
Buna-N Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040-1/8-50
Zoro #
G901960936
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
1/8"
Width
36"
Length
50'
Details
Material
Buna-N Rubber
Color
Black
Temperature Range
-30°F to 220°F
Standards
ASTM D2000 BF
Elongation
3
Durometer
40A
Tensile Strength
1000 PSI
Grade
Commerical Grade
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Roll, Buna-N Rubber, Width 36 in, Rubber Length 50 ft, Rubber Thickness 1/8 in, 40A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.