
Roll, Buna, 1/8 Th x 36 In W, 50 Ft, Blk, 50A
Mfr # 5389HG-1/8-50
Zoro # G001960621
product price: $1,387.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Thickness
1/8"
Width
36"
Length
50'
Material
High Grade Buna-N Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5389HG-1/8-50
Zoro #
G001960621
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
1/8"
Width
36"
Length
50'
Details
Material
High Grade Buna-N Rubber
Color
Black
Temperature Range
-40°F to 225°F
Grade
High Grade
Tensile Strength
1500 PSI
Elongation
4
Durometer
50A
Standards
ASTM D2000 BG
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth
Description
Roll,Buna,1/8 Th x 36 In W,50 Ft,BlkHigh Grade 50 Durometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.