Zoro Homepage

Roll, Buna, 1/8 Th x 36 In W, 50 Ft, Blk, 70A

  • Mfr # 5346HG-1/8-50

  • Zoro # G201958664


product price: $1,484.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Thickness
1/8"
Width
36"
Length
50'
Material
High Grade Buna-N Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5346HG-1/8-50
Zoro #
G201958664
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/8"
Width
36"
Length
50'

Details

Material
High Grade Buna-N Rubber
Color
Black
Tensile Strength
1500 PSI
Grade
High Grade
Durometer
70A
Elongation
3
Temperature Range
-40°F to 225°F
Standards
ASTM D2000 BG
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth

Description

Roll,Buna,1/8 Th x 36 In W,50 Ft,BlkHigh Grade 70 Durometer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.