Zoro Homepage

Roll, Buna, 3/16 Th x36 In W, 30 Ft, Blk, 60A

  • Mfr # 4060-3/16-30

  • Zoro # G801959559


product price: $952.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Thickness
3/16"
Width
36"
Length
30'
Material
Buna-N Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060-3/16-30
Zoro #
G801959559
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
3/16"
Width
36"
Length
30'

Details

Material
Buna-N Rubber
Color
Black
Elongation
3
Durometer
60A
Tensile Strength
1000 PSI
Standards
ASTM D2000 BF
Temperature Range
-30°F to 220°F
Grade
Commerical Grade
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Roll, Buna-N Rubber, Width 36 in, Rubber Length 30 ft, Rubber Thickness 3/16 in, 60A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.