
Roll, Buna, 3/16 Th x36 In W, 40 Ft, Blk, 40A
Mfr # 5340HG-3/16-40
Zoro # G501960367
product price: $1,925.99
/ea
Free Shipping & Returns
Key Features
Thickness
3/16"
Width
36"
Length
40'
Material
High Grade Buna-N Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5340HG-3/16-40
Zoro #
G501960367
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
3/16"
Width
36"
Length
40'
Details
Material
High Grade Buna-N Rubber
Color
Black
Grade
High Grade
Durometer
40A
Standards
ASTM D2000 BG
Elongation
3
Tensile Strength
1500 PSI
Temperature Range
-40°F to 225°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth
Description
Roll,Buna,3/16 Th x36 In W,40 Ft,BlkHigh Grade 40 Durometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.