
Roll, Buna, 3/32 Th x36 In W, 50 Ft, Blk, 70A
Mfr # 4070-3/32-50
Zoro # G201959272
product price: $985.99
/eaKey Features
Thickness
3/32"
Width
36"
Length
50'
Material
Buna-N Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4070-3/32-50
Zoro #
G201959272
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
3/32"
Width
36"
Length
50'
Details
Material
Buna-N Rubber
Color
Black
Tensile Strength
1000 PSI
Durometer
70A
Grade
Commerical Grade
Elongation
3
Standards
ASTM D2000 BF
Temperature Range
-30°F to 220°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth
Description
Rubber Roll, Buna-N Rubber, Width 36 in, Rubber Length 50 ft, Rubber Thickness 3/32 in, 70A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.