3/8" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 60A (Discontinued)
- Mfr # 4060-3/8-5
- Zoro # G0241291
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4060-3/8-5
Zoro #
G0241291
UPC #
-
Country of Origin
Multiple
Dimensions
Rubber Thickness
3/8 in
Rubber Width
36 in
Rubber Length
5 ft
Width
36"
Thickness
3/8"
Length
5 ft.
Details
Item
Rubber Sheet
Rubber Properties
Abrasion Resistant, Adhesion to Metal, Oil Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1000
Elongation
200%
Finish
Smooth
Standards
ASTM D2000 BF
Grade
Commercial Grade
Type
Commercial Grade
Material
Buna-N
Application
Oil Resistant
Max. Temp. (F)
220
Color
Black
Description
Rubber Sheet, Backing Type Plain, Color Black, Durometer 60A, Grade Commercial Grade, Material Buna-N, Standards ASTM D2000 BF, Elongation 200 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.