Zoro Homepage

Roll, Butyl, 1/8 Th x 36 In W, 50 Ft L, Blk

  • Mfr # 320-1/8-50

  • Zoro # G001959557


product price: $1,817.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Thickness
1/8"
Width
36"
Length
50'
Material
Butyl Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320-1/8-50
Zoro #
G001959557
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/8"
Width
36"
Length
50'

Details

Material
Butyl Rubber
Color
Black
Grade
General Purpose
Durometer
60A
Elongation
3
Tensile Strength
1200 PSI
Temperature Range
-40°F to 225°F
Standards
ASTM D2000 AA
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Roll, Butyl, Rubber Width 36 in, Rubber Length 50 ft, Rubber Thickness 1/8 in, Black , 60A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.