
Roll, Commercial, 1/16 in. Thick, 10 ft, 60A
Mfr # 6060-1/16-10
Zoro # G101958290
product price: $86.15
/ea
Free Shipping & Returns
Key Features
Thickness
1/16"
Width
10"
Length
10'
Material
Neoprene Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6060-1/16-10
Zoro #
G101958290
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
1/16"
Width
10"
Length
10'
Details
Material
Neoprene Rubber
Color
Black
Durometer
60A
Grade
Commerical Grade
Temperature Range
-20°F to 170°F
Tensile Strength
1000 PSI
Elongation
2.5
Standards
ASTM D2000 BC
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Roll, Neoprene Rubber, Width 36 in, Rubber Length 10 ft, Rubber Thickness 1/16 in, 40A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.