Zoro Homepage

Roll, Commercial, 1/4 in. Thick, 30 ft., 30A

  • Mfr # 6030-1/4-30

  • Zoro # G301958090


product price: $895.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Thickness
1/4"
Width
36"
Length
30'
Material
Neoprene Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6030-1/4-30
Zoro #
G301958090
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/4"
Width
36"
Length
30'

Details

Material
Neoprene Rubber
Color
Black
Elongation
3.5
Temperature Range
-20°F to 170°F
Standards
ASTM D2000 BC
Grade
Commerical Grade
Tensile Strength
1000 PSI
Durometer
30A
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Roll, Neoprene Rubber, Width 36 in, Rubber Length 30 ft, Rubber Thickness 1/4 in, 30A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.