Zoro Homepage

Roll, Commercial, 1/8 in Thick, 25 ft., 70A

  • Mfr # 2080-1/8-25

  • Zoro # G501959668


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/8"
Width
36"
Length
25'
Material
Neoprene Spring Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080-1/8-25
Zoro #
G501959668
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/8"
Width
36"
Length
25'

Details

Material
Neoprene Spring Rubber
Color
Black
Grade
Commerical Grade
Tensile Strength
1500 PSI
Temperature Range
-30°F to 220°F
Elongation
2
Standards
ASTM D2000 BC
Durometer
70A
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth

Description

Rubber Roll, Neoprene Commercial, Rubber Width 36 in, Rubber Length 25 ft, Rubber Thickness 1/8 in, 70 A Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.