3/16" Comm. Grade Neoprene Rubber Roll, 36"x30 ft, Black, 50A (Discontinued)
- Mfr # 6050-3/16-30
- Zoro # G0240829
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6050-3/16-30
Zoro #
G0240829
UPC #
-
Country of Origin
Multiple
Dimensions
Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
30 ft
Width
36"
Length
30 ft.
Thickness
3/16"
Details
Item
Rubber Roll
Rubber Properties
Abrasion Resistant, Adhesion to Metal, Impact Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-20
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1000
Elongation
350%
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Commercial Grade
Application
General Purpose
Material
Neoprene
Color
Black
Max. Temp. (F)
170
Type
Commercial Grade
Description
Rubber Roll, Backing Type Plain, Color Black, Durometer 50A, Grade Commercial Grade, Material Neoprene, Standards ASTM D2000 BC, Elongation 350 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.