
Roll, EPDM, 3/16 Th x 36 In W, 40 Ft L, Blk
Mfr # 1600-3/16-40
Zoro # G801958408
product price: $1,016.99
/eaKey Features
Thickness
3/16"
Width
36"
Length
40'
Material
EPDM
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600-3/16-40
Zoro #
G801958408
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
3/16"
Width
36"
Length
40'
Details
Material
EPDM
Color
Black
Tensile Strength
1000 PSI
Temperature Range
-40°F to 225°F
Durometer
60A
Grade
Commerical Grade
Elongation
3
Standards
ASTM D2000 BA
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Roll, EPDM, Rubber Width 36 in, Rubber Length 40 ft, Rubber Thickness 3/16 in, 60A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.