
Roll, EPDM, 3/32 in. Thick, 50 ft., 60A
Mfr # 1600-3/32-50
Zoro # G801958668
product price: $505.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Thickness
3/32"
Width
36"
Length
50'
Material
EPDM
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600-3/32-50
Zoro #
G801958668
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
3/32"
Width
36"
Length
50'
Details
Material
EPDM
Color
Black
Temperature Range
-40°F to 225°F
Grade
Commerical Grade
Standards
ASTM D2000 BA
Durometer
60A
Tensile Strength
1000 PSI
Elongation
3
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth
Description
Rubber Roll, EPDM, Rubber Width 36 in, Rubber Length 50 ft, Rubber Thickness 3/32 in, 60A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.