This item is Discontinued.

E. James 3/32" FDA Grade Neoprene Rubber Roll, 36"x25 ft, White, 50A 380-3/32-25

3/32" FDA Grade Neoprene Rubber Roll, 36"x25 ft, White, 50A (Discontinued)

  • Mfr # 380-3/32-25
  • Zoro # G0309587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
380-3/32-25
Zoro #
G0309587
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
36 in
Rubber Length
25 ft
Thickness
3/32"
Length
25 ft.
Width
36"

Details

Item
Rubber Roll
Rubber Properties
Abrasion Resistant, Adhesion to Metal, Food Grade, Impact Resistant
Rubber Material
Neoprene
Rubber Color
White
Min. Temp. (F)
-30
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1200
Elongation
500%
Finish
Smooth
Grade
FDA Grade
Material
Neoprene
Max. Temp. (F)
220
Type
FDA Grade
Color
White
Application
Food Grade

Description

Rubber Roll, Backing Type Plain, Color White, Durometer 50A, Grade FDA Grade, Material Neoprene, Standards -, Elongation 500 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.