Zoro Homepage

Roll, Food Grade, Buna, 1/16 in Thick, 50 ft

  • Mfr # 310-1/16-50

  • Zoro # G001961406


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/16"
Width
36"
Length
50'
Material
FDA Buna Rubber
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-1/16-50
Zoro #
G001961406
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/16"
Width
36"
Length
50'

Details

Material
FDA Buna Rubber
Color
White
Finish
Smooth
Standards
Made with FDA approved ingredients
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Elongation
4.5
Temperature Range
-30°F to 225°F
Tensile Strength
1000 PSI
Durometer
60A
Grade
FDA

Description

Rubber Roll, Buna-N FDA Roll, Rubber Width 36 in, Rubber Length 50 ft, Rubber Thickness 1/16 in, White, 60A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.