Zoro Homepage
This item is Discontinued.
E. James 3/16" FDA Grade Buna-N Rubber Roll, 36"x30 ft., White, 60A 310-3/16-30

3/16" FDA Grade Buna-N Rubber Roll, 36"x30 ft., White, 60A (Discontinued)

  • Mfr # 310-3/16-30
  • Zoro # G0309928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-3/16-30
Zoro #
G0309928
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
30 ft
Width
36"
Thickness
3/16"
Length
30 ft.

Details

Item
Rubber Roll
Rubber Properties
Abrasion Resistant, Adhesion to Metal, Food Grade, Oil Resistant
Rubber Material
Buna-N
Rubber Color
White
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1000
Elongation
450%
Finish
Smooth
Standards
FDA Approved
Grade
FDA Grade
Material
Buna-N
Color
White
Application
Food Grade
Max. Temp. (F)
225
Type
FDA Grade

Description

Rubber Roll, Backing Type Plain, Color White, Durometer 60A, Grade FDA Grade, Material Buna-N, Standards FDA Approved, Elongation 450 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.