Roll, Natural Gum, 3/8 x 36 In, 20 Ft L, Tan
Mfr # 387-3/8-20
Zoro # G501959439
product price: $1,313.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Thickness
3/8"
Width
36"
Length
20'
Material
Natural Gum Rubber
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
387-3/8-20
Zoro #
G501959439
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
3/8"
Width
36"
Length
20'
Details
Material
Natural Gum Rubber
Color
Tan
Durometer
40A
Grade
Commerical Grade
Elongation
6
Tensile Strength
3000 PSI
Standards
ASTM D2000 AA
Temperature Range
-20°F to 140°F
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Roll, Natural Gum Rubber Width 36 in, Rubber Length 20 ft, Rubber Thickness 3/8 in, 40A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.