Zoro Homepage

Roll, Neoprene, 1/16 in. Thick, 10 ft., 70A

  • Mfr # 365HG-1/16-10

  • Zoro # G001960607


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/16"
Width
36"
Length
10'
Material
High Grade Neoprene Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365HG-1/16-10
Zoro #
G001960607
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/16"
Width
36"
Length
10'

Details

Material
High Grade Neoprene Rubber
Color
Black
Elongation
2
Grade
High Grade
Temperature Range
-30°F to 225°F
Durometer
70A
Tensile Strength
1500 PSI
Standards
ASTM D2000 BC
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth

Description

Rubber Roll, Neoprene High Grade Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 1/16 in, Black , 70A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.