
Roll, Neoprene, 1/16 x36 In, 100 Ft, Blk, 40A
Mfr # 6040-1/16-100
Zoro # G101960101
product price: $802.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Thickness
1/16"
Width
36"
Length
100'
Material
Neoprene Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6040-1/16-100
Zoro #
G101960101
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
1/16"
Width
36"
Length
100'
Details
Material
Neoprene Rubber
Color
Black
Tensile Strength
1000 PSI
Temperature Range
-20°F to 170°F
Grade
Commerical Grade
Durometer
40A
Standards
ASTM D2000 BC
Elongation
3.5
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Roll, Neoprene Rubber, Width 36 in, Rubber Length 100 ft, Rubber Thickness 1/16in, 40A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.