Zoro Homepage

Roll, Neoprene, 1/4 x 36 In W, 20 Ft, Wh, 50A

  • Mfr # 380-1/4-20

  • Zoro # G201961244


product price: $1,686.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/4"
Width
36"
Length
20'
Material
FDA Neoprene Rubber
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-1/4-20
Zoro #
G201961244
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/4"
Width
36"
Length
20'

Details

Material
FDA Neoprene Rubber
Color
White
Durometer
50A
Grade
FDA
Elongation
5
Standards
Made with FDA approved ingredients
Tensile Strength
1200 PSI
Temperature Range
-30°F to 220°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth

Description

Rubber Roll, Neoprene Rubber Width 36 in, Rubber Length 20 ft, Rubber Thickness 1/4 in, White, 50A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.