Zoro Homepage

Roll, Neoprene, 1/8 Tx36 In W, 25 Ft, Wh, 50A

  • Mfr # 380-1/8-25

  • Zoro # G601960939


product price: $911.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Thickness
1/8"
Width
36"
Length
25'
Material
FDA Neoprene Rubber
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-1/8-25
Zoro #
G601960939
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/8"
Width
36"
Length
25'

Details

Material
FDA Neoprene Rubber
Color
White
Standards
Made with FDA approved ingredients
Elongation
5
Temperature Range
-30°F to 220°F
Grade
FDA
Durometer
50A
Tensile Strength
1200 PSI
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Roll, Neoprene Rubber Width 36 in, Rubber Length 25 ft, Rubber Thickness 1/8 in, White, 50A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.