
Roll, Neoprene, 1/8 Tx36 In W, 50 Ft, Blk70A
Mfr # 2080-1/8-50
Zoro # G701959628
product price: $858.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Thickness
1/8"
Width
36"
Length
50'
Material
Neoprene Spring Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2080-1/8-50
Zoro #
G701959628
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
1/8"
Width
36"
Length
50'
Details
Material
Neoprene Spring Rubber
Color
Black
Standards
ASTM D2000 BC
Temperature Range
-30°F to 220°F
Grade
Commerical Grade
Durometer
70A
Tensile Strength
1500 PSI
Elongation
2
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth
Description
Rubber Roll, Neoprene Commercial, Rubber Width 36 in, Rubber Length 50 ft, Rubber Thickness 1/8 in, 70A Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.