Zoro Homepage

Roll, Neoprene, 3/16x36 In W, 40 Ft, Blk, 40A

  • Mfr # 6040-3/16-40

  • Zoro # G201958190


product price: $896.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Thickness
3/16"
Width
36"
Length
40'
Material
Neoprene Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6040-3/16-40
Zoro #
G201958190
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
3/16"
Width
36"
Length
40'

Details

Material
Neoprene Rubber
Color
Black
Temperature Range
-20°F to 170°F
Tensile Strength
1000 PSI
Durometer
40A
Elongation
3.5
Standards
ASTM D2000 BC
Grade
Commerical Grade
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Roll, Neoprene Rubber, Width 36 in, Rubber Length 40 ft, Rubber Thickness 3/16 in, 40A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.