Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll, Neoprene, 3/32x36 In W, 50 Ft, Blk, 40A

  • Mfr # 6040-3/32-50

  • Zoro # G501958043


product price: $712.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Thickness
3/32"
Width
36"
Length
50'
Material
Neoprene Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6040-3/32-50
Zoro #
G501958043
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
3/32"
Width
36"
Length
50'

Details

Material
Neoprene Rubber
Color
Black
Tensile Strength
1000 PSI
Temperature Range
-20°F to 170°F
Elongation
3.5
Grade
Commerical Grade
Durometer
40A
Standards
ASTM D2000 BC
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth

Description

Rubber Roll, Neoprene Rubber, Width 36 in, Rubber Length 50 ft, Rubber Thickness 3/32 in, 40A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.