Zoro Homepage
This item is Discontinued.
E. James Roll, Neoprene, 3/8 in. Thick, 20 ft, 60A 1055HG-3/8-20

Roll, Neoprene, 3/8 in. Thick, 20 ft, 60A (Discontinued)

  • Mfr # 1055HG-3/8-20
  • Zoro # G2195490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1055HG-3/8-20
Zoro #
G2195490
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/8 in
Rubber Width
36 in
Rubber Length
20 ft
Width
36"
Length
20 ft.
Thickness
3/8"

Details

Item
Rubber Roll
Rubber Properties
Abrasion Resistant, Adhesion to Metal, Impact Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1200
Elongation
300%
Finish
Smooth
Standards
ASTM D2000 BC
Grade
High Grade
Type
High Grade
Application
General Purpose
Material
Neoprene
Max. Temp. (F)
225
Color
Black

Description

Rubber Roll, Backing Type Plain, Color Black, Durometer 60A, Grade High Grade, Material Neoprene, Standards ASTM D2000 BC, Elongation 300 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.