This item is Discontinued.

E. James 1/16" High Grade Buna-N Rubber Roll, 36"x10 ft., Black, 60A 5313HG-1/16-10

1/16" High Grade Buna-N Rubber Roll, 36"x10 ft., Black, 60A (Discontinued)

  • Mfr # 5313HG-1/16-10
  • Zoro # G0309447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5313HG-1/16-10
Zoro #
G0309447
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
10 ft
Width
36"
Thickness
1/16"
Length
10 ft.

Details

Item
Rubber Roll
Rubber Properties
Abrasion Resistant, Adhesion to Metal, Oil Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1500
Elongation
300%
Finish
Smooth
Standards
ASTM D2000 BG
Grade
High Grade
Material
Buna-N
Type
High Grade
Max. Temp. (F)
225
Color
Black
Application
Oil Resistant

Description

Rubber Roll, Backing Type Plain, Color Black, Durometer 60A, Grade High Grade, Material Buna-N, Standards ASTM D2000 BG, Elongation 300 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.