Zoro Homepage

Roll, SBR, 1/16 in. Thick, 10 ft., Red, 70A

  • Mfr # 1507-1/16-10

  • Zoro # G001958949


product price: $52.35
/ea

Key Features

Thickness
1/16"
Width
36"
Length
10'
Material
SBR Rubber
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1507-1/16-10
Zoro #
G001958949
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/16"
Width
36"
Length
10'

Details

Material
SBR Rubber
Color
Red
Grade
General Purpose
Durometer
70A
Tensile Strength
400 PSI
Temperature Range
-20°F to 170°F
Standards
ASTM D2000 AA
Elongation
1.5
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Roll, SBR, Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 1/16 in, 70A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.