
Roll, SBR, 3/16 in. Thick, 15 ft., 70A
Mfr # 1500-3/16-15
Zoro # G201958671
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Thickness
3/16"
Width
36"
Length
15'
Material
SBR Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500-3/16-15
Zoro #
G201958671
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
3/16"
Width
36"
Length
15'
Details
Material
SBR Rubber
Color
Black
Elongation
1.5
Tensile Strength
800 PSI
Standards
ASTM D2000 AA
Grade
General Purpose
Durometer
70A
Temperature Range
-20°F to 170°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth
Description
Rubber Roll, SBR, Rubber Width 36 in, Rubber Length 15 ft, Rubber Thickness 3/16 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.