Zoro Homepage

Roll, SBR, 3/32 in. Thick, 25 ft., 70A

  • Mfr # 1500-3/32-25

  • Zoro # G301958755


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Thickness
3/32"
Width
36"
Length
25'
Material
SBR Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500-3/32-25
Zoro #
G301958755
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
3/32"
Width
36"
Length
25'

Details

Material
SBR Rubber
Color
Black
Grade
General Purpose
Elongation
1.5
Durometer
70A
Temperature Range
-20°F to 170°F
Tensile Strength
800 PSI
Standards
ASTM D2000 AA
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth

Description

Rubber Roll, SBR, Rubber Width 36 in, Rubber Length 25 ft, Rubber Thickness 3/32 in, 70A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.